Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 478L34

  • Mfr # 478L34

  • Zoro # G5775730


product price: $6.59
/ea

Key Features

Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L34
Zoro #
G5775730
UPC #
00194484216214
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header Background Color
Black
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Chemical Resistant
Yes
Metal Detectable
No
Sign Format
Traditional OSHA
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Sign Legend
This Machine Must Be Locked Out Prior To Servicing
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Must Be Locked Out Prior To Servicing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.