Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 478X33

  • Mfr # 478X33

  • Zoro # G5772118


product price: $16.99
/ea

Key Features

Header
No Header
Legend
CAUTION WET FLOOR
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X33
Zoro #
G5772118
UPC #
00194484144203
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
CAUTION WET FLOOR
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black, Yellow
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Sign Legend Style
Symbol and Text
Sign Legend
Caution Wet Floor
Protective Coating
No Protective Coating
Minimum Application Temperature
-50 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
Yes
Write on Surface
No
Material Properties
Rigid
Outdoor Life Expectancy
3 yr
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Sign Header
No Header
ANSI Standards
ANSI Z535
Legend Pictogram ID
PSTF-31
Sign Format
Other Format
Sign Legend Background Color
Black, White
Legend Pictogram Description
Slip Hazard
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-50 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Metal Detectable
No
Mirror Print
No
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wet Floor, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.