Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 479W64

  • Mfr # 479W64

  • Zoro # G5860001


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Danger
Legend
480 Volts
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W64
Zoro #
G5860001
UPC #
00194484240530
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
480 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-61
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Legend Pictogram Description
Electrical Hazard
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
480 Volts
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Legend Pictogram ID
PELC-02
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 480 Volts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.