Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 480J26

  • Zoro # G5828580


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
SEVERE WEATHER SHELTER AREA
Width
7 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J26
Zoro #
G5828580
UPC #
00194484242275
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.07 in
Height
10 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
SEVERE WEATHER SHELTER AREA
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend Background Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Write on Surface
No
Material Properties
Rigid
Includes Mounting Hardware
No
Legend Pictogram Description
Tornado
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-50 Degrees F
Minimum Application Temperature
-50 Degrees F
Sign Header
No Header
Sign Legend
Severe Weather Shelter Area
Mounting Pattern
4 Corner
Corrosion Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
3 yr
Legend Pictogram ID
PPIC-198
Outdoor Life Expectancy
3 yr
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.