Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 485F51

  • Zoro # G6296768


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Sign Material
Polyethylene
Legend
EVACUATION ASSEMBLY AREA
Width
7 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F51
Zoro #
G6296768
UPC #
00194484272234
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.055 in
Height
10 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
EVACUATION ASSEMBLY AREA
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Header
No Header
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend
Evacuation Assembly Area
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Corrosion Resistant
Yes
Mirror Print
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuation Assembly Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.