Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, Spanish

  • Mfr # 479P04

  • Zoro # G5795050


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Peligro
Legend
Alto Voltaje
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479P04
Zoro #
G5795050
UPC #
00194484235710
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Peligro
Legend
Alto Voltaje
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Header
Peligro
State Specific Sign
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Sign Legend
Alto Voltaje
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Alto Voltaje, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.