Safety Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 476G41
Zoro # G5886209
product price: $5.09
/eaKey Features
Header
No Header
Legend
Hazard Rating
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476G41
Zoro #
G5886209
UPC #
00194484187972
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.055 in
Details
Item
Safety Sign
Header
No Header
Legend
Hazard Rating
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59; NFPA 704
OSHA Compliant
Yes
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Description
Sign, HAZARD RATING, Plastic, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.05 in, Sign Shape Rectangle, Operating Temp. Range -90 Degrees to 168 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.