Safety Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 476G44
Zoro # G5903797
product price: $2.99
/eaKey Features
Header
No Header
Legend
Hazard Rating
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
476G44
Zoro #
G5903797
UPC #
00194484269500
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.004 in
Details
Item
Safety Sign
Header
No Header
Legend
Hazard Rating
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59; NFPA 704
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
vinyl
Mounting Style
Adhesive Surface
Legend Style
Symbol and Text
Description
Sign, HAZARD RATING, Vinyl, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -20 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.