Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle

  • Mfr # 449M41

  • Zoro # G5899043


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Notice
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M41
Zoro #
G5899043
UPC #
00194484152253
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black, Red
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Text
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header
Notice/Aviso
Protective Coating
No Protective Coating
Sign Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Graffiti Resistant
No
Legend Pictogram Description
Gun
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
State Specific Sign
No
Metal Detectable
No
Legend Pictogram ID
PPIC-57
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.