Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 447W40

  • Mfr # 447W40

  • Zoro # G5842982


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
Biohazard No Eating, Drinking Or Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W40
Zoro #
G5842982
UPC #
00194484150532
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard No Eating, Drinking Or Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mirror Print
No
Sign Format
Other Format
Chemical Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header
No Header
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Biohazard No Eating, Drinking Or Smoking
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard No Eating, Drinking Or Smoking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.