Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 449L45

  • Mfr # 449L45

  • Zoro # G5800468


product price: $3.89
/ea

Key Features

Header
No Header
Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L45
Zoro #
G5800468
UPC #
00194484151577
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
OSHA Compliant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend Background Color
White
Anti-Slip Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header
No Header
Mirror Print
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Write on Surface
No
Legend Pictogram ID
PPIC-56, PPIC-150, PPIC-151, PPIC-152
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Gun, Knife, Drugs, Alcohol
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.