Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 449M35

  • Mfr # 449M35

  • Zoro # G5890969


product price:  $3.89
/ea

Key Features

Header
Notice
Legend
No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449M35
Zoro #
G5890969
UPC #
00194484152192
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black, Red
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice/Aviso
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Text Color
White
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Legend
No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones
Legend Pictogram Description
Gun
Metal Detectable
No
Material Properties
Flexible
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-57
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.