Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 451T09

  • Mfr # 451T09

  • Zoro # G5816050


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger
Legend
Laser Operation. Protect Eyes And Skin From Beam.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T09
Zoro #
G5816050
UPC #
00194484153731
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operation. Protect Eyes And Skin From Beam.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Background Color
Black, White
Legend Color
Red, White
Language
English
Material
Vinyl
Sign Legend Text Color
Black, Red
Sign Legend
Laser Operation. Protect Eyes And Skin From Beam.
Sign Header Text Color
White
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Chemical Resistant
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Red
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Operation. Protect Eyes And Skin From Beam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.