Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 451Y42

  • Mfr # 451Y42

  • Zoro # G5844461


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Radiation
Legend
High Area Personnel Monitoring Required
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y42
Zoro #
G5844461
UPC #
00194484154820
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
High Area Personnel Monitoring Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Subject Matter
Radiation Hazard
Standards
OSHA 29 CFR 1910.1096
Legend Style
Symbol and Text
Language
English
Double-Sided
No
Sign Legend Color
Pink, Yellow
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Background Color
Pink, Yellow
Legend Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Number of Printed Sides
1
Sign Format
Other Format
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend Background Color
Pink, Yellow
Write on Surface
No
Sign Legend
High Radiation Area Personnel Monitoring Required
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header
Radiation
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Radiation Area Personnel Monitoring Required, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.