Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 451Y54

  • Mfr # 451Y54

  • Zoro # G5808527


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Radiation
Legend
Radiation Radiologically Controlled Area Radiological Controls Required For Entry
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y54
Zoro #
G5808527
UPC #
00194484154929
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Radiation Radiologically Controlled Area Radiological Controls Required For Entry
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.1096
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Pink, Yellow
Legend Style
Symbol and Text
ANSI Compliant
No
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Material
Vinyl
Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Language
English
Sign Legend Text Color
Pink, Yellow
Sign Format
Other Format
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header
Radiation
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
State Specific Sign
No
Write on Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Pink, Yellow
Metal Detectable
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend
Radiologically Controlled Area Radiological Controls Required For Entry
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radiologically Controlled Area Radiological Controls Required For Entry, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.