Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 451Y96

  • Mfr # 451Y96

  • Zoro # G5889453


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Caution
Legend
Radiation Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y96
Zoro #
G5889453
UPC #
00194484155131
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black, Pink
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Background Color
White, Yellow
Language
English
Symbol
Radioactive Material Hazard, General Warning Hazard
Material
Vinyl
Legend Color
Black, Pink
Sign Legend Text Color
Black, Pink
Adhesive Type
Acrylic
Sign Legend
Radiation Area.
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Caution
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Write on Surface
No
State Specific Sign
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Chemical Resistant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Corrosion Resistant
No
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radiation Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.