Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 451Z13

  • Mfr # 451Z13

  • Zoro # G5849249


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
Radiation Area Keep Out
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z13
Zoro #
G5849249
UPC #
00194484155230
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Pink
Subject Matter
Radiation Hazard
Background Color
Yellow
Language
English
Sign Legend Color
Pink
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.1096
OSHA Compliant
Yes
Material
Vinyl
Legend Color
Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
No
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Sign Legend Style
Symbol and Text
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend
Caution Radiation Area Keep Out
Adhesive Type
Acrylic
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.