Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 451Z25

  • Mfr # 451Z25

  • Zoro # G5842501


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
Radiation Area. Authorized Personnel Only.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z25
Zoro #
G5842501
UPC #
00194484155285
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area. Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Pink
Material
Vinyl
Background Color
White, Yellow
Symbol
Radioactive Material Hazard, General Warning Hazard
Legend Color
Black, Pink
Language
English
Sign Legend Text Color
Black, Pink
Graffiti Resistant
No
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Sign Legend
Radiation Area. Authorized Personnel Only.
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White, Yellow
Number of Printed Sides
1
Sign Header
Caution
Sign Header Text Color
Black
State Specific Sign
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Corrosion Resistant
No
Mirror Print
No
Chemical Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radiation Area. Authorized Personnel Only., Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.