Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 464X37

  • Mfr # 464X37

  • Zoro # G5204199


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X37
Zoro #
G5204199
UPC #
00194484004798
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1),29 CFR 1910.178(g)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header
Caution
Glow In The Dark
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Sign Format
Traditional OSHA
Graffiti Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header Style
Text
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Metal Detectable
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Wear Face Shield-Batteries May Explode, Turn Off Charger- To Connect Or Disconnect Battery, Wash Acid Spills Immediately- If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 Min.
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Header Background Color
Black
Mirror Print
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield-Batteries May Explode, Turn Off Charger- To Connect Or Disconnect Battery, Wash Acid Spills Immediately- If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 Min., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.