Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465G23

  • Mfr # 465G23

  • Zoro # G5814580


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465G23
Zoro #
G5814580
UPC #
00194484198633
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
Caution
Mirror Print
No
Chemical Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Sign Legend Style
Text
State Specific Sign
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header Style
Text
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Adhesive Style
Permanent
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Atmosphere May Be Hazardous Follow Confined Space Entry Procedures, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.