Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 465R79

  • Zoro # G5545850


product price: $3.89
/ea

Key Features

Sign Material
Vinyl
Legend
Severe Weather Shelter Area
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R79
Zoro #
G5545850
UPC #
00194484055745
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Severe Weather Shelter Area
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Severe Weather Shelter Area
Sign Legend Background Color
Green
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Legend Pictogram Description
Left Arrow, Tornado
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Chemical Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PARW-107, PPIC-157
Anti-Slip Surface
No
Sign Header
No Header
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.