Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z52

  • Mfr # 465Z52

  • Zoro # G5536997


product price:  $3.89
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Z52
Zoro #
G5536997
UPC #
00194484060145
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-55
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-907
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Chemical Resistant
No
Graffiti Resistant
No
Sign Header
Caution
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Legend
Hearing Protection Required In This Area.
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Legend Pictogram Description
Ear Protection
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.