Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466C40

  • Mfr # 466C40

  • Zoro # G5130723


product price: $3.89
/ea

Key Features

Header
Caution
Legend
Double Hearing Protection Required In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466C40
Zoro #
G5130723
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Double Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Legend Pictogram Description
Ear Protection
Sign Header
Caution
Corrosion Resistant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend
Double Hearing Protection Required In This Area
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header Style
Text
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PPEQ-936
Metal Detectable
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Double Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.