Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466D99

  • Mfr # 466D99

  • Zoro # G5277872


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger
Legend
Ear Protection Required In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D99
Zoro #
G5277872
UPC #
00194484008680
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Header Pictogram ID
PPIC-61
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Write on Surface
No
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPEQ-932
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Ear Protection Required In This Area.
Includes Mounting Hardware
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Ear Protection
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.