Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466N67

  • Mfr # 466N67

  • Zoro # G5533442


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Warning
Legend
Hard Hat Required In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466N67
Zoro #
G5533442
UPC #
00194484146047
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Sign Header Style
Symbol and Text
Sign Legend
Hard Hat Required In This Area.
Mounting Pattern
No Mounting Holes
Sign Header
Warning
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Metal Detectable
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
Protective Coating
No Protective Coating
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.