Shop CONDOR

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466T02

  • Mfr # 466T02
  • Zoro # G5611398

product price: 
$
3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
No Header
Legend
Think Safety First Wear Personal Protective Equipment
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466T02
Zoro #
G5611398
UPC #
00194484147945
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Think Safety First Wear Personal Protective Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Green
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Chemical Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Background Color
Green, White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Legend
Safety First Wear Personal Protective Equipment
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header
Think
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety First Wear Personal Protective Equipment, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products