Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466T61

  • Mfr # 466T61

  • Zoro # G5647630


product price: $3.89
/ea

Key Features

Header
No Header
Legend
Eye Protection Must Be Worn
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T61
Zoro #
G5647630
UPC #
00194484148447
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Eye Protection Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Blue, White
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Blue, White
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
No Header
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Write on Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
Eye Protection Must Be Worn.
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Protection Must Be Worn., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.