Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466T73

  • Mfr # 466T73
  • Zoro # G5101980
product price: 
$
3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466T73
Zoro #
G5101980
UPC #
00194484010393
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Number of Printed Sides
1
Legend Pictogram Description
Eye Protection
Adhesive Type
Acrylic
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Metal Detectable
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
State Specific Sign
No
Sign Header
No Header
Sign Legend
Protect Your Eyes Wear Safety Glasses
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Legend Pictogram ID
PPEQ-786
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Protect Your Eyes Wear Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products