Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466Y05

  • Mfr # 466Y05

  • Zoro # G5777928


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Y05
Zoro #
G5777928
UPC #
00194484205850
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Background Color
Red
Sign Header
Danger
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Legend
Eye Protection Required.
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Flexible
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.