Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466Y14

  • Mfr # 466Y14

  • Zoro # G5774041


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger
Legend
Face Shield Required
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Y14
Zoro #
G5774041
UPC #
00194484205904
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend Background Color
White
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
Sign Header
Danger
State Specific Sign
No
Sign Header Background Color
Red
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend
Face Shield Required.
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products