Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466Z04

  • Mfr # 466Z04

  • Zoro # G5279397


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger
Legend
Wear Safety Glasses When Using Equipment
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Z04
Zoro #
G5279397
UPC #
00194484036072
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Red
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Metal Detectable
No
Sign Header Text Color
White
Sign Header Background Color
Red
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend
Wear Safety Glasses When Using Equipment.
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.