Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 467C77

  • Mfr # 467C77

  • Zoro # G5204549


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C77
Zoro #
G5204549
UPC #
00194484037505
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Color
Black, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Graffiti Resistant
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PPEQ-103
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Black, White
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Legend
Eye Protection Required In This Area.
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Header Pictogram ID
PPIC-55
Number of Printed Sides
1
Sign Header
Warning
Includes Mounting Hardware
No
Write on Surface
No
Legend Pictogram Description
Eye Protection
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Background Color
Orange
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.