Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 467X81

  • Mfr # 467X81

  • Zoro # G5632230


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467X81
Zoro #
G5632230
UPC #
00194484065645
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Corrosion Resistant
No
Metal Detectable
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Legend Style
Symbol and Text
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
Full Face Respirator Must Be Worn In This Area
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Face Respirator Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.