Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 469K51

  • Mfr # 469K51

  • Zoro # G5190311


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K51
Zoro #
G5190311
UPC #
00194484042578
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Format
Other Format
Adhesive Type
Acrylic
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend
? Did You Remember To Remove Your Locks And Tags
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Material Properties
Flexible
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend ? Did You Remember To Remove Your Locks And Tags, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products