Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 469M61

  • Mfr # 469M61

  • Zoro # G5064433


product price: $3.89
/ea

Key Features

Header
No Header
Legend
Avoid a Fall Use Handrails
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M61
Zoro #
G5064433
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Avoid a Fall Use Handrails
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28(b)(11)(ii)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Blue
Sign Legend
Avoid A Fall Use Handrails
Chemical Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28(b)(11)(ii)
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Write on Surface
No
Legend Pictogram ID
PADM-142
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Corrosion Resistant
No
Legend Pictogram Description
Handrail
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Format
Other Format
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header
No Header
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.