Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 469M76

  • Mfr # 469M76

  • Zoro # G5296562


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
Slippery Surface
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M76
Zoro #
G5296562
UPC #
00194484043179
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Slippery Surface
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Write on Surface
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PSTF-31
Sign Header
No Header
Sign Format
Other Format
ANSI 969 Compliant
No
Number of Printed Sides
1
Legend Pictogram Description
Slip Hazard
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
No
Graffiti Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend
Caution Slippery Surface
Sign Legend Background Color
White
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Slippery Surface, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.