Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 469P20

  • Mfr # 469P20

  • Zoro # G5372040


product price:  $3.89
/ea

Key Features

Header
Caution
Legend
Slippery Floor
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469P20
Zoro #
G5372040
UPC #
00194484084257
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
Black
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Legend Pictogram Description
Fall Hazard
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Legend Pictogram ID
PSTF-29
Header Pictogram ID
PPIC-55
State Specific Sign
No
Sign Legend
Slippery Floor.
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.