Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 469R86

  • Mfr # 469R86

  • Zoro # G5264870


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Notice
Legend
Use Handrails
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469R86
Zoro #
G5264870
UPC #
00194484044046
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Use Handrails
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28(b)(11)(ii)
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Header
Notice
State Specific Sign
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Mirror Print
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend
Use Handrails.
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28(b)(11)(ii)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.