Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470M60

  • Mfr # 470M60

  • Zoro # G5205973


product price: $3.89
/ea

Key Features

Header
No Header
Legend
Explosive Gases
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M60
Zoro #
G5205973
UPC #
00194484046934
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Explosive Gases
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, White
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend
Explosive Gases.
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
Black; White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Explosive Gases., Sign Legend Background Color Black; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.