Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470M90

  • Mfr # 470M90

  • Zoro # G5208940


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Warning
Legend
Wood Dust Explosion Hazard
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M90
Zoro #
G5208940
UPC #
00194484047085
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Wood Dust Explosion Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1000 (Table Z-1)
Double-Sided
No
Header Background Color
Black, Orange
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Legend Background Color
Orange
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Mirror Print
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Black; Orange
Sign Header
Warning
Adhesive Style
Permanent
Sign Legend
Wood Dust Explosion Hazard
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1000 (Table Z-1)
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wood Dust Explosion Hazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.