Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471N62

  • Mfr # 471N62

  • Zoro # G5794737


product price: $3.89
/ea

Key Features

Header
No Header
Legend
Safe Cylinder Handling And Storage
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N62
Zoro #
G5794737
UPC #
00194484164546
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Safe Cylinder Handling And Storage
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, Red, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol
Sign Legend Color
Black, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Safe Cylinder Handling And Storage
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header
No Header
Mirror Print
No
Write on Surface
No
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend Background Color
Green, Yellow
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Format
Other Format
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safe Cylinder Handling And Storage, Sign Legend Background Color Green, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.