Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473H24

  • Mfr # 473H24

  • Zoro # G5551222


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
No Loitering Soliciting Skateboards Rollerblades
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473H24
Zoro #
G5551222
UPC #
00194484115524
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Loitering Soliciting Skateboards Rollerblades
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Adhesive Style
Permanent
Corrosion Resistant
No
Write on Surface
No
Mirror Print
No
Sign Header
No Header
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
Sign Legend
Private Property No Loitering Soliciting Skateboards Rollerblades
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Chemical Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Adhesive Type
Acrylic
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Loitering Soliciting Skateboards Rollerblades, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.