Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473V83

  • Mfr # 473V83

  • Zoro # G5611967


product price: $4.19
/ea

Key Features

Header
No Header
Legend
Arc Flash PPE Category Protective Clothing & Equipment Fr = Flame Resistant M in Arc Rating (cal/sq cm) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V83
Zoro #
G5611967
UPC #
00194484125943
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Arc Flash PPE Category Protective Clothing & Equipment Fr = Flame Resistant M in Arc Rating (cal/sq cm) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Standards
ANSI Z535, NEC, NFPA 70E, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.269 App. E, OSHA 29 CFR 1910.335
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Style
Permanent
NEC Standard
NEC
Write on Surface
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend
Arc Flash Protection Arc Flash Ppe Category Protective Clothing & Equipment Fr = Flame Resistant Min. Arc Rating (Cal/Cm2) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Metal Detectable
No
NFPA Standard
NFPA 70E
Glow In The Dark
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.335, OSHA 29 CFR 1910.269 App. E
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Arc Flash Protection Arc Flash Ppe Category Protective Clothing & Equipment Fr = Flame Resistant Min. Arc Rating (Cal/Cm2) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.