Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473X31

  • Mfr # 473X31

  • Zoro # G5646020


product price:  $3.89
/ea

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473X31
Zoro #
G5646020
UPC #
00194484126551
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Red
Sign Legend Color
Black, Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Double-Sided
No
Sign Legend Text Color
Black, Blue, White
Glow In The Dark
No
Material Properties
Flexible
Mirror Print
No
Corrosion Resistant
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Legend Pictogram Description
Welding
Anti-Slip Surface
No
Sign Legend
Welding Arc. Wear Proper Eye Protection.
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Black, White
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Header Pictogram ID
PPIC-61
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Write on Surface
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Wall
Graffiti Resistant
No
Legend Pictogram ID
PPIC-191
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc. Wear Proper Eye Protection., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.