Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475D31

  • Mfr # 475D31

  • Zoro # G5859660


product price: $3.99
/ea

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D31
Zoro #
G5859660
UPC #
00194484175931
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Metal Detectable
No
Sign Legend Background Color
White
Legend Pictogram Description
Equipment Hazard
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Header
Danger
Adhesive Style
Permanent
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Legend Pictogram ID
PEQM-19
Number of Printed Sides
1
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend
Pinch Points. Watch Your Hands.
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Header Pictogram ID
PPIC-61
Sign Header Background Color
Red
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Write on Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.