Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475F44

  • Mfr # 475F44

  • Zoro # G5636449


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
DO NOT OPERATE WITHOUT GUARDS.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F44
Zoro #
G5636449
UPC #
00194484137311
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT OPERATE WITHOUT GUARDS.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Header
Caution
Write on Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Legend Pictogram Description
Hand Injury By Machine
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend
Do Not Operate Without Guards.
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Adhesive Type
Acrylic
Mirror Print
No
Legend Pictogram ID
PEQM-23
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Number of Printed Sides
1
Header Pictogram ID
PPIC-55
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.