Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475U43

  • Mfr # 475U43

  • Zoro # G5835057


product price: $3.89
/ea

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475U43
Zoro #
G5835057
UPC #
00194484178987
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Orange
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header
Warning
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header Text Color
Black
Adhesive Type
Acrylic
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Header Background Color
Orange
Sign Legend Background Color
White
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Lightning Bolt
Adhesive Style
Permanent
Metal Detectable
No
Chemical Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
Electrical Hazard. Authorized Personnel Only.
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-55
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Legend Pictogram ID
PELC-29
Includes Mounting Hardware
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Hazard. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.