Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476G36

  • Mfr # 476G36

  • Zoro # G5860071


product price: $2.89
/ea

Key Features

Header
No Header
Legend
Hazardous Material Identification Guide
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G36
Zoro #
G5860071
UPC #
00194484187934
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Label
Header
No Header
Legend
Hazardous Material Identification Guide
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Sign Legend Color
Black, Blue, White
Language
English
Background Color
Blue, Red, White, Yellow
Material
Vinyl
Sign Legend Text Color
Black, Blue, White
NFPA Standard
NFPA 704
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
Blue, Red, White, Yellow
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Hazardous Material Identification Guide
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Sign Format
Other Format
State Specific Sign
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Material Properties
Flexible
Product Type
NFPA Label
Hazard Communication Standard
ANSI/ NFPA
Adhesive Properties
Permanent Adhesive
Package Type
Each
Adhesive
Non-Adhesive
Adhesive Material
Acrylic
Shape
Rectangle
Lamination Type
Not Laminated
Number of Labels
1
Preprinted Images
HMCIS Chart
Preprinted Text
Hazardous Material Identification Guide

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 10 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Flexible, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Package Type Each, Preprinted Images HMCIS Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.