Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476G51

  • Mfr # 476G51

  • Zoro # G5803408


product price:  $2.89
/ea

Key Features

Header
No Header
Legend
Hazardous Materials Classification
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476G51
Zoro #
G5803408
UPC #
00194484188054
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Label
Header
No Header
Legend
Hazardous Materials Classification
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, White
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Language
English
Background Color
Blue, Red, White, Yellow
Material
Vinyl
Sign Legend Text Color
Black, White
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend Background Color
Blue, Red, White, Yellow
Anti-Slip Surface
No
Write on Surface
No
Material Properties
Flexible
Corrosion Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend
Hazardous Materials Classification
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Format
Other Format
NFPA Standard
NFPA 704
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Chemical Resistant
No
Adhesive Style
Permanent
Product Type
NFPA Label
Shape
Rectangle
Package Type
Each
Adhesive Material
Acrylic
Preprinted Images
NFPA Diamond
Adhesive Properties
Permanent Adhesive
Adhesive
Non-Adhesive
Hazard Communication Standard
ANSI/ NFPA
Preprinted Text
Hazardous Materials Classification
Number of Labels
1
Lamination Type
Not Laminated

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 10 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Flexible, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Package Type Each, Preprinted Images NFPA Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.