Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476H65

  • Mfr # 476H65

  • Zoro # G5089058


product price: $4.19
/ea

Key Features

Header
No Header
Legend
HAND SIGNALS FOR SHOVEL-CRANE OPERATION
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H65
Zoro #
G5089058
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
HAND SIGNALS FOR SHOVEL-CRANE OPERATION
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1926.1422
ANSI Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Write on Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
Hand Signals For Shovel-Crane Operation
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Legend Pictogram Description
Shovel-Crane Hand Signals
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Protective Coating
No Protective Coating
Legend Pictogram ID
PPIC-220, PPIC-221, PPIC-222, PPIC-223, PPIC-224, PPIC-225, PPIC-226, PPIC-227, PPIC-228, PPIC-229, PPIC-230, PPIC-231, PPIC-232, PPIC-233, PPIC-234, PPIC-235, PPIC-236, PPIC-237, PPIC-238, PPIC-239
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1926.1422
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hand Signals For Shovel-Crane Operation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products